Motion
BC86080000
Bump Cap, Deluxe, Navy
Mi Item #02456449
MFR #BC86080000
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bump Cap, Deluxe, Navy
Mi Item #02456449
MFR #BC86080000

Mfr description
BC86080000 BUMP CAP NAVY BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Details

  • Adjustment Type
    Pinlock
  • ANSI Rating
    Unrated
  • Color
    Navy
  • High Visibility
    Not a High Visibility Hat
  • Material
    Polyethylene
  • Side Slots
    Does Not Include Side Slots
  • Suspension Material
    Low Density Polyethylene
  • Suspension Type
    4-Point
  • Type
    Bump Cap
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)