Specifications
Details
- Adjustment TypePinlock
- Hard Hat CompatibilityNorth BC86
- MaterialPlastic
- Product LineBC86
- Suspension Type4-Point
- UPC_NO821812738819
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)