Specifications
Dimensions
- Weight2.00 lbs
Details
- Flame ResistantFlame Resistant Garment
- Garment TypeBalaclava
- Garment UseArc Flash Protection
- MaterialNomex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)