Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Retardant Garment, Black Color, Universal Size
Mi Item #02456483
MFR #WL1

Mfr description
WL1 WINTER LINER
  • Dielectric outer shell
  • "Kasha" flannel inner lining
  • Velcro® attachment
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Color
    Black
  • Flame Resistant
    Flame Retardant Garment
  • Material
    Cotton
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)