Motion
A0150/40
Face Shield Window - PETG Material, Transparent Color, 10 x 15-1/2 x 0.04 in Window
MI ITEM #02456526
MFR #A0150/40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - PETG Material, Transparent Color, 10 x 15-1/2 x 0.04 in Window
MI ITEM #02456526
MFR #A0150/40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A0150/40 VISOR-PETG-10X15.5-.04

Specifications

  • Window Type
    Window
  • Comp
    For All Headgear
  • Window Color
    Transparent
  • Window Material
    PETG
  • Window Dimensions
    10 x 15-1/2 x 0.04 in
  • Window Height
    10 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.04 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text