Motion
A0202/60
Face Shield Window - Polycarbonate Material, Transparent Color, 10 x 20 x 0.06 in Window
MI ITEM #02456535
MFR #A0202/60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 10 x 20 x 0.06 in Window
MI ITEM #02456535
MFR #A0202/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A0202/60 VISOR-PC-10X20-.06C

Specifications

  • Window Type
    Window
  • Comp
    For All Headgear
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Dimensions
    10 x 20 x 0.06 in
  • Window Height
    10 in
  • Window Width
    20 in
  • Window Thickness
    0.06 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text