Motion
A8152/40
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02456567
MFR #A8152/40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02456567
MFR #A8152/40

Mfr description
A8152/40 VISOR-PC-8X15.5-.04-C
  • Multi-fit attachment pattern (or universal fit)
  • Consists of seven slots strategically located to fit a wide variety of headgear and brackets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.30 lbs, 0.22999999999999998
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15-1/2 in

Details

  • Comp
    Fits Any Universal Slot Design Headgear
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)