1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
A8153/60
Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #
02456572
MFR #
A8153/60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Eye and Face Protection
Face Shields
NORTH BY HONEYWELL A8153/60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
A8153/60
Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #
02456572
MFR #
A8153/60
Mfr description
A8153/60 VISOR-PETG-8X15.5-.06-C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
35.50 lbs
Window Dimensions
8 x 15-1/2 x 0.06 in
Window Height
8 in
Window Thickness
0.06 in
Window Width
15-1/2 in
Details
Comp
For All Headgear
Window Color
Transparent
Window Material
PETG
Window Type
Window
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items