Motion
CP5002
Face Shield Bracket Assembly - Headgear Compatibility: A99 Hard Hats, Aluminum Material
Mi Item #02456625
MFR #CP5002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Bracket Assembly - Headgear Compatibility: A99 Hard Hats, Aluminum Material
Mi Item #02456625
MFR #CP5002

Mfr description
CP5002 BRACKET FOR HARD HATS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    19.90 lbs

Details

  • Headgear Compatibility
    A99 Hard Hats
  • Material
    Aluminum
  • Product Line
    A99
  • Type
    Face Shield Bracket Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)