Motion
F124/10
Viton Chemical Resistant Gloves - Size X-Large/10, Viton, Gauntlet Cuff, 14 in Length
Mi Item #02456715
MFR #F124/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Chemical Resistant Gloves - Size X-Large/10, Viton, Gauntlet Cuff, 14 in Length
Mi Item #02456715
MFR #F124/10

Mfr description
F124/10 VITON GLOVES 14IN 12MIL-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large, 10
  • Length  
    14 in
  • Thickness
    12 mil
  • Weight
    4.50 lbs

Details

  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Material
    Viton
  • Product Line
    Viton
  • Prop 65
    Yes
  • Standards Met
    EN 374.2003, EN 374.2003 EFL, EN 388 2101
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)