Motion
LA111EBFL/8
Chemical Resistant Glove, 15 mil, Sz 8, PR
MI ITEM #02456725
MFR #LA111EBFL/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 15 mil, Sz 8, PR
MI ITEM #02456725
MFR #LA111EBFL/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA111EBFL/8 NITRILE FLOCKED 14 MIL-8
  • Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Specifications

  • Glove Size
    8
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    NitriGuard Plus
  • Lining Material
    Flock
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Sandpatch
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Thickness
    15.00 mil
  • Liner Material
    Flock
  • Application
    Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
  • Features & Benefits
    Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Prop 65
    Yes
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought