Motion
LA111EBFL/10

NORTH BY HONEYWELL
LA111EBFL/10

Chemical Resistant Glove, 15 mil, Sz 10, PR
Mi Item #02456727
MFR #LA111EBFL/10
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
LA111EBFL/10

Chemical Resistant Glove, 15 mil, Sz 10, PR
Mi Item #02456727
MFR #LA111EBFL/10

Mfr description
LA111EBFL/10 NITRILE FLOCKED 14 MIL-10
  • Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    13 in
  • Thickness
    15.00 mil
  • Weight
    21.00 lbs

Details

  • Application
    Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
  • Color
    Blue
  • Cuff Type
    Straight
  • Features & Benefits
    Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Liner Material
    Flock
  • Lining Material
    Flock
  • Material
    Nitrile
  • Product Line
    NitriGuard Plus
  • Prop 65
    Yes
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)