Motion
LA111EBFL/11

NORTH BY HONEYWELL
LA111EBFL/11

Chemical Resistant Glove, 15 mil, Sz 11, PR
MI ITEM #02456728
MFR #LA111EBFL/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
LA111EBFL/11

Chemical Resistant Glove, 15 mil, Sz 11, PR
MI ITEM #02456728
MFR #LA111EBFL/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA111EBFL/11 NITRILE FLOCKED 14 MIL-11
  • Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Specifications

  • Glove Size
    11
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    NitriGuard Plus
  • Lining Material
    Flock
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Sandpatch
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Thickness
    15.00 mil
  • Liner Material
    Flock
  • Application
    Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
  • Features & Benefits
    Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Prop 65
    Yes
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text