Motion
LA172G/9
Chemical Resistant Glove, 17 mil, Sz 9, PR
MI ITEM #02456733
MFR #LA172G/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 17 mil, Sz 9, PR
MI ITEM #02456733
MFR #LA172G/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    13 in
  • Thickness
    17.00 mil
  • Weight
    30.00 lbs

Details

  • Application
    Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
  • Color
    Green
  • Cuff Type
    Straight
  • Features & Benefits
    Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Liner Material
    Flock
  • Lining Material
    Flock
  • Material
    Nitrile
  • Product Line
    NitriGuard Plus
  • Prop 65
    Yes
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough

Overview

Mfr description
LA172G/9 NITRILE FLOCKED 17 MIL-9
  • Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought