Motion
NK803/7
Nitri-Knit Chemical Resistant Gloves - Size Small, 7, Nitrile, Pinked Cuff, 12 in Length, Blue
Mi Item #02456819
MFR #NK803/7
Price$11.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Knit Chemical Resistant Gloves - Size Small, 7, Nitrile, Pinked Cuff, 12 in Length, Blue
Mi Item #02456819
MFR #NK803/7

Mfr description
NK803/7 NITRI-KNIT NITRILE-7
  • High nitrile latex-free content offers superior resistance to cuts, snags, abrasions and punctures
  • Will not swell, sag or weaken from fat absorption
  • Outperform supported natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/pr

Specifications

Dimensions

  • Glove Size
    7, Small
  • Length  
    12 in
  • Thickness
    1 mm
  • Weight
    32.00 lbs

Details

  • Coating Material
    Roughed Nitrile
  • Color
    Blue
  • Cuff Type
    Pinked
  • Features & Benefits
    • High nitrile latex-free content offers superior resistance to cuts, snags, abrasions and punctures • Will not swell, sag or weaken from fat absorption • Outperform supported natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats • Interlock knit liner gives gloves added strength for resistance to cuts, snags, abrasions and punctures while adding comfort to wearer • Hand portion is treated with a permanent antibacterial and anti-mildew agent • Unique textured finish provides excellent grip on oily, wet or dry objects • Easy size identification—color-coded stitching inside the glove and size clearly marked on the outside • Can be laundered for extended use • Comply with USDA and FDA regulations, 21 CFR, for use in food processing • Applications: Automotive assembly and painting, chemical handling and processing, degreasing, dip tank cleanup, fishing, food processing, general maintenance work, printing cleanup, general refinery, general solvents
  • Hand Type
    Pair
  • Lining Material
    Polyester, Cotton
  • Material
    Nitrile
  • Product Line
    Nitri-Knit
  • Standards Met
    21 CFR, FDA, USDA
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    821812007502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)