Motion
NK803/8
Chemical Resistant Glove, 12 In, Sz 8, PR
Mi Item #02456820
MFR #NK803/8
Price$152.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 12 In, Sz 8, PR
Mi Item #02456820
MFR #NK803/8

Mfr description
NK803/8 NITRI-KNIT NITRILE-8
  • Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.36/pr

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    12 in
  • Thickness
    40.00 mil
  • Weight
    32.00 lbs

Details

  • Application
    Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Color
    Blue
  • Cuff Type
    Pinked
  • Features & Benefits
    Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Hand Type
    Pair
  • Liner Material
    Interlock Knit
  • Material
    Nitrile
  • Product Line
    Nitri-Knit
  • Prop 65
    Yes
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)