Motion
B131/11
Butyl™ Chemical Resistant Glove - Size XXL or Size 11, Butyl, Rolled Bead Cuff, 11 in Length, Black
Mi Item #02456826
MFR #B131/11
Price$61.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Chemical Resistant Glove - Size XXL or Size 11, Butyl, Rolled Bead Cuff, 11 in Length, Black
Mi Item #02456826
MFR #B131/11

Mfr description
B131/11 BUTYL GLOVES 13MIL SMOOTH-11
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.13/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    11 in
  • Thickness
    15 mil, 0.38 mm
  • Weight
    60.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Hand Type
    Pair
  • Liner Color
    Black
  • Liner Material
    Sanitized Interior
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl
  • Protection Type
    Chemical
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Smooth
  • UPC_NO
    821812007731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)