Motion
B131R/10
Chemical Resistant Glove, 13 mil, Sz 10, PR
Mi Item #02456830
MFR #B131R/10
Price$76.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 13 mil, Sz 10, PR
Mi Item #02456830
MFR #B131R/10

Mfr description
B131R/10 BUTYLGLOVES 13MIL ROUGH-10
  • High Temperture Option, SuperResolution Option
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.40/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    11 in
  • Thickness
    13.00 mil
  • Weight
    60.00 lbs

Details

  • Application
    Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
  • Color
    Black
  • Cuff Type
    Rolled/Beaded
  • Features & Benefits
    High Temperture Option, SuperResolution Option
  • Hand Type
    Pair
  • Material
    Butyl
  • Product Line
    Butyl
  • Standards Met
    UL/cUL 705, AMCA Sound and Air
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812007854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)