Motion
B131R/11
Butyl™ Chemical Resistant Glove - Size XXL or Size 11, Butyl, Gauntlet Cuff, 11 in Length, Black
Mi Item #02456831
MFR #B131R/11
Price$75.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Chemical Resistant Glove - Size XXL or Size 11, Butyl, Gauntlet Cuff, 11 in Length, Black
Mi Item #02456831
MFR #B131R/11

Mfr description
B131R/11 BUTYLGLOVES 13MIL ROUGH-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.88/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    11 in
  • Thickness
    13 mil
  • Weight
    60.00 lbs

Details

  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Liner Color
    Black
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 2010
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812007885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)