Motion
B131R/9
Chemical Resistant Glove, 13 mil, Sz 9, PR
Mi Item #02456834
MFR #B131R/9
Price$79.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 13 mil, Sz 9, PR
Mi Item #02456834
MFR #B131R/9

Mfr description
B131R/9 BUTYL GLOVES 13MIL ROUGH-9
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.72/pr

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    11 in
  • Thickness
    13.00 mil
  • Weight
    60.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Hand Type
    Pair
  • Liner Material
    Sanitized Interior
  • Material
    Butyl
  • Product Line
    Butyl
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812007977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)