Motion
B161/10
Chemical Resistant Glove, 16 mil, Sz 10, PR
Mi Item #02456835
MFR #B161/10
Price$68.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 16 mil, Sz 10, PR
Mi Item #02456835
MFR #B161/10

Mfr description
B161/10 BUTYL GLOVES 16MIL SMOOTH-10
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.50/pr

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    11 in
  • Thickness
    16.00 mil
  • Weight
    60.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Description Keyword
    Unlined
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Butyl
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812008004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)