Motion
B161/11
General Purpose Work Glove - Size XXL or Size 11, Butyl, Rolled Bead Cuff, 11 in Length, Black
MI ITEM #02456836
MFR #B161/11
Price$79.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Size XXL or Size 11, Butyl, Rolled Bead Cuff, 11 in Length, Black
MI ITEM #02456836
MFR #B161/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.29/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    11 in
  • Thickness
    16 mil, 0.41 mm
  • Weight
    60.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Description Keyword
    Unlined
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Color
    Black
  • Lining Material
    Unlined
  • Material
    Butyl
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812008035

Overview

Mfr description
B161/11 BUTYL GLOVES 16MIL SMOOTH-11
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought