Motion
B161/9
Chemical Resistant Glove, 16 mil, Sz 9, PR
MI ITEM #02456839
MFR #B161/9
List Price$84.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 16 mil, Sz 9, PR
MI ITEM #02456839
MFR #B161/9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.63/each for your price

Overview

Mfr description
B161/9 BUTYL GLOVES 16MIL SMOOTH-9
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Specifications

  • Glove Size
    9
  • Material
    Butyl
  • Cuff Type
    Rolled Bead
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Smooth
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Thickness
    16.00 mil
  • UPC_NO
    821812008127
  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Weight
    60.00 lbs
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought