Motion
B174/8
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 17 mil (0.43mm) - sizes: 8/M, 9/L - 1 pair per bag, 288 pairs per case
Mi Item #02456847
MFR #B174/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 17 mil (0.43mm) - sizes: 8/M, 9/L - 1 pair per bag, 288 pairs per case
Mi Item #02456847
MFR #B174/8

Mfr description
B174/8 BUTYL GLOVES 17MIL SMOOTH-8
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium, 8
  • Length  
    16, 14 in
  • Thickness
    17 mil
  • Weight
    60.00 lbs, 0.5

Details

  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Material
    Butyl
  • Product Line
    Butyl
  • Prop 65
    Yes
  • Standards Met
    EN 374.2003, EN 374.2003 BCI, EN 388 2010
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)