Motion
B174/9
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 17 mil (0.43mm) - sizes: 8/M, 9/L - 1 pair per bag, 288 pairs per case
MI ITEM #02456848
MFR #B174/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 17 mil (0.43mm) - sizes: 8/M, 9/L - 1 pair per bag, 288 pairs per case
MI ITEM #02456848
MFR #B174/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B174/9 BUTYL GLOVES 17MIL SMOOTH-9

Specifications

  • Glove Size
    Large, 9
  • Material
    Butyl
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Butyl
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Unsupported
  • Standards Met
    EN 374.2003, EN 374.2003 BCI, EN 388 2010
  • Thickness
    17 mil
  • Prop 65
    Yes
  • Weight
    60.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text