Motion
B174R/10
Butyl™ Chemical Resistant Glove - Size XL or Size 10, Butyl, Rolled Bead Cuff, 14 in Length, Black
MI ITEM #02456849
MFR #B174R/10
Price$120.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Chemical Resistant Glove - Size XL or Size 10, Butyl, Rolled Bead Cuff, 14 in Length, Black
MI ITEM #02456849
MFR #B174R/10

Mfr description
B174R/10 BUTYLGLOVES 17MIL ROUGH-10
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.01/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14 in
  • Thickness
    17 mil, 0.43 mm
  • Weight
    30.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Hand Type
    Pair
  • Liner Color
    Black
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812008424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)