Motion
B324/11
Chemical Resistant Glove, 32 mil, Sz 11, PR
MI ITEM #02456854
MFR #B324/11
List Price$1,807.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 32 mil, Sz 11, PR
MI ITEM #02456854
MFR #B324/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,807.09/each for your price

Overview

Mfr description
B324/11 BUTYL GLOVES 32MIL SMOOTH-11
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Specifications

  • Glove Size
    11
  • Material
    Butyl
  • Cuff Type
    Rolled
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Butyl
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Unsupported
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Thickness
    32.00 mil
  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Prop 65
    Yes
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought