Motion
B324/8
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 32 mil (0.81mm) - sizes: 8/M, 9/L, 10/XL, 11/XXL - 1 pr/bg, 72 prs/cs
MI ITEM #02456855
MFR #B324/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Butyl - butyl unsupported glove - smooth grip - rolled bead - length 14'' (35.5cm) - thickness 32 mil (0.81mm) - sizes: 8/M, 9/L, 10/XL, 11/XXL - 1 pr/bg, 72 prs/cs
MI ITEM #02456855
MFR #B324/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B324/8 BUTYL GLOVES 32MIL SMOOTH-8

Specifications

  • Glove Size
    Medium, 8
  • Material
    Butyl
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Butyl
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Unsupported
  • Standards Met
    EN 374.2003, EN 374.2003 BCI, EN 388 2010
  • Thickness
    32 mil
  • Prop 65
    Yes
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought