Motion
B324R/10
Butyl™ Chemical Resistant Glove - Size XL or Size 10, Butyl, Gauntlet Cuff, 14 in Length, Black
MI ITEM #02456857
MFR #B324R/10
Price$168.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Chemical Resistant Glove - Size XL or Size 10, Butyl, Gauntlet Cuff, 14 in Length, Black
MI ITEM #02456857
MFR #B324R/10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$168.77/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14 in
  • Thickness
    32 mil
  • Weight
    20.00 lbs

Details

  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Liner Color
    Black
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 2010
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812008660

Overview

Mfr description
B324R/10 BUTYLGLOVES 32MIL ROUGH-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought