Motion
B324R/8
Butyl™ Chemical Resistant Glove - Size M or Size 8, Butyl, Gauntlet Cuff, 14 in Length, Black
Mi Item #02456859
MFR #B324R/8
Price$168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Chemical Resistant Glove - Size M or Size 8, Butyl, Gauntlet Cuff, 14 in Length, Black
Mi Item #02456859
MFR #B324R/8

Mfr description
B324R/8 BUTYL GLOVES 32MIL ROUGH-8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.77/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    14 in
  • Thickness
    32 mil
  • Weight
    20.00 lbs

Details

  • Application
    Hand Protection, PPE
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Liner Color
    Black
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl
  • Protection Type
    Chemical
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 2010
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    821812008721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)