Overview
Mfr description
5N3032/9Q NEOPRENE DRYBOX GLOVES
Specifications
- MaterialNeoprene
- Cuff TypeBeaded
- Length
- Hand TypePair
- Standards Met21 CFR, EN 374.2003 ABL, EN 374.2003, EN 388 3101, FDA, USDA
- Thickness30 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data