Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Neoprene, Beaded Cuff, 32 in Length
MI ITEM #02456867
MFR #7N1532

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7N1532S8/9Q NEOPRENE DRYBOX GLOVES

Specifications

  • Material
    Neoprene
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Standards Met
    21 CFR, EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA, USDA
  • Thickness
    15 mil
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought