Motion
7N3032
Chemical Resistant Gloves - Neoprene, Beaded Cuff, 32 in Length
Mi Item #02456868
MFR #7N3032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Neoprene, Beaded Cuff, 32 in Length
Mi Item #02456868
MFR #7N3032

Mfr description
7N3032/9Q NEOPRENE DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Neoprene
  • Prop 65
    Yes
  • Standards Met
    21 CFR, EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)