Specifications
Dimensions
- Length32 in
- Thickness30 mil
Details
- Cuff TypeBeaded
- Hand TypeAmbidextrous
- MaterialNeoprene
- Prop 65Yes
- Standards Met21 CFR, EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA, USDA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)