Motion
8N1532/8H
Neoprene, 8'' dia cuff, 15 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456871
MFR #8N1532/8H
Price$407.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene, 8'' dia cuff, 15 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456871
MFR #8N1532/8H

Mfr description
8N1532/8H NEOPRENE DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.12/each

Specifications

Dimensions

  • Glove Size
    8, Medium
  • Length  
    32 in
  • Thickness
    15 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Neoprene
  • Standards Met
    EN 374.2003 ABL, EN 374.2003, EN 388 3101, FDA
  • UPC_NO
    883940165691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)