Overview
Mfr description
8N1532A/10H NEOPRENE DRYBOX GLOVES
Specifications
- Glove Size10, X-Large
- MaterialNeoprene
- Cuff TypeBeaded
- Length
- Hand TypeAmbidextrous
- Standards MetEN 374.2003 ABL, EN 374.2003, EN 388 3101, FDA
- Thickness15 mil
- UPC_NO883940165714
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data