Motion
8N1532A/9Q
Chemical Resistant Gloves - Size L or Size 9, Neoprene, Beaded Cuff, 32 in Length
Mi Item #02456874
MFR #8N1532A/9Q
Price$407.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size L or Size 9, Neoprene, Beaded Cuff, 32 in Length
Mi Item #02456874
MFR #8N1532A/9Q

Mfr description
8N1532A/9Q NEOPRENE DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.12/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    32 in
  • Thickness
    15 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Neoprene
  • Standards Met
    EN 374.2003 ABL, EN 374.2003, EN 388 3101, FDA
  • UPC_NO
    883940165721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)