Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
8N1532S8A/10H

Chemical Resistant Gloves - Size X-Large/10, Neoprene, Beaded Cuff, 32 in Length
MI ITEM #02456878
MFR #8N1532S8A/10H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8N1532S8A/10H NEOPRENE DRYBOX GLOVES

Specifications

  • Glove Size
    X-Large, 10
  • Material
    Neoprene
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Ambidextrous
  • Standards Met
    EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA
  • Thickness
    15 mil
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought