Motion
8N3032/10H
Neoprene, 8'' dia cuff, 30 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
MI ITEM #02456880
MFR #8N3032/10H
Price$462.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene, 8'' dia cuff, 30 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
MI ITEM #02456880
MFR #8N3032/10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.37/each

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Neoprene
  • Standards Met
    EN 374.2003 ABL, EN 374.2003, EN 388 4112, FDA
  • UPC_NO
    883940165868

Overview

Mfr description
8N3032/10H NEOPRENE DRYBOX GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought