Motion
8N3032/8H
Neoprene, 8'' dia cuff, 30 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
MI ITEM #02456881
MFR #8N3032/8H
Your Price$482.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene, 8'' dia cuff, 30 mil, 32'' length, Hand Specific. Available in sizes 8H (8 1/2), 9Q (9 3/4), 10H (10 1/2)
MI ITEM #02456881
MFR #8N3032/8H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.47/each(List $554.84)

Overview

Mfr description
8N3032/8H NEOPRENE DRYBOX GLOVES

Specifications

  • Glove Size
    8, Medium
  • Material
    Neoprene
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Standards Met
    EN 374.2003 ABL, EN 374.2003, EN 388 4112, FDA
  • Thickness
    30 mil
  • UPC_NO
    821812337678
  • Weight
    35.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought