Motion
8N3032/9Q
Seamless Dry Box Glove, 32 In. H, Black, PR
Mi Item #02456882
MFR #8N3032/9Q
Price$482.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Dry Box Glove, 32 In. H, Black, PR
Mi Item #02456882
MFR #8N3032/9Q

Mfr description
8N3032/9Q NEOPRENE DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.47/pr

Specifications

Dimensions

  • Glove Size
    9-3/4
  • Length  
    32 in
  • Size
    9-3/4 in-oz
  • Thickness
    30 mil

Details

  • Application
    Laboratories And Research On Isolation Boxes Or Bead And Sand Blasting Boxes
  • Color
    Black
  • Cuff Type
    8 in dia.
  • Hand Type
    Pair
  • Material
    Neoprene
  • Standards Met
    EN 374.2003 ABL, EN 374.2003, EN 388 4112, FDA
  • UPC_NO
    883940165738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)