Specifications
Dimensions
- Length32 in
- Thickness15 mil
Details
- ColorWhite
- Cuff TypeBeaded
- Hand TypePair
- MaterialHypalon
- Product LineHypalon
- Prop 65Yes
- Standards MetEN 374.2003, EN 374.2003 AKL, EN 388 4111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)