Specifications
Dimensions
- Glove SizeM or Size 8
Details
- ApplicationHand Protection
- Features & BenefitsCSM Glovebox Gloves. Outstanding abrasion resistance. Superior resistance to ozone or oxidizing chemicals. Naturally soft for greater worker comfort. White surface for good visibility; will not hide contamination. Hand specific or ambidextrous, available in a variety of port diameters and sizes.
- UPC_NO883940165776
Overview
Mfr description
8Y1532/8H HYPALON DRYBOX GLOVES
- CSM Glovebox Gloves. Outstanding abrasion resistance. Superior resistance to ozone or oxidizing chemicals. Naturally soft for greater worker comfort. White surface for good visibility; will not hide contamination. Hand specific or ambidextrous, available in a variety of port diameters and sizes.