Motion
8Y1532A/9Q
CSM?, 8'' dia cuff, 15 mil, 32'' length, Ambidextrous, Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456895
MFR #8Y1532A/9Q
Price$501.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSM?, 8'' dia cuff, 15 mil, 32'' length, Ambidextrous, Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456895
MFR #8Y1532A/9Q

Mfr description
8Y1532A/9Q HYPALON DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.72/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    81 cm

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Ambidextrous
  • Lining Material
    Unlined
  • Material
    Hypalon
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    883940165806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)