Specifications
Dimensions
- Glove SizeL or Size 9
- Length32 in
- Thickness30 mil, 0.76 mm
Details
- ColorWhite
- Cuff TypeBeaded
- Hand TypePair
- Liner ColorWhite
- MaterialHypalon
- Product LineHypalon
- Standards MetEN 374.2003 AKL, EN 374.2003, EN 388 4111
- UPC_NO883940165837
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)