Motion
8Y3032A/10H
Hypalon Chemical Resistant Gloves - Size X-Large/10, Hypalon, Beaded Cuff, 32 in Length, White
Mi Item #02456899
MFR #8Y3032A/10H
Price$768.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hypalon Chemical Resistant Gloves - Size X-Large/10, Hypalon, Beaded Cuff, 32 in Length, White
Mi Item #02456899
MFR #8Y3032A/10H

Mfr description
8Y3032A/10H HYPALON DRYBOX GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$768.95/each

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Hypalon
  • Product Line
    Hypalon
  • Standards Met
    EN 374.2003 AKL, EN 374.2003, EN 388 4111
  • UPC_NO
    883940165844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)