Motion
5B1532/9Q
Butyl™ Glovebox Chemical Resistant Gloves - Butyl, Beaded Cuff, 32 in Length
Mi Item #02456901
MFR #5B1532/9Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Glovebox Chemical Resistant Gloves - Butyl, Beaded Cuff, 32 in Length
Mi Item #02456901
MFR #5B1532/9Q

Mfr description
5B1532/9Q BUTYLDRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    32 in
  • Thickness
    15 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Butyl
  • Product Line
    Butyl Glovebox
  • Prop 65
    Yes
  • Standards Met
    21 CFR, EN 374.2003, EN 374.2003 BCI, EN 388 3011, FDA, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)