Overview
Mfr description
7B3032A/9Q BUTYL DRYBOX GLOVES
Specifications
- MaterialButyl
- Cuff TypeBeaded
- Length
- Hand TypeAmbidextrous
- Product LineButyl Glovebox
- Standards Met21 CFR, EN 374.2003, EN 374.2003 BCI, EN 388 3011, FDA, USDA
- Thickness30 mil
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data