Overview
Mfr description
8B1532/10H BUTYL DRYBOX GLOVES
Specifications
- Glove Size10, X-Large
- MaterialButyl
- Cuff TypeBeaded
- Length
- Hand TypePair
- Product LineButyl Glovebox
- Standards MetEN 374.2003 BCI, EN 374.2003, EN 388 3011
- Thickness15 mil
- UPC_NO883940165646
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data