Motion
8B1532/9Q
Seamless Dry Box Glove, Butyl, 32 inL, PR
Mi Item #02456912
MFR #8B1532/9Q
Price$531.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Dry Box Glove, Butyl, 32 inL, PR
Mi Item #02456912
MFR #8B1532/9Q

Mfr description
8B1532/9Q BUTYLDRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.76/each

Specifications

Dimensions

  • Glove Size
    9-3/4 in
  • Length  
    32 in
  • Size
    9-3/4 in in-oz
  • Thickness
    15 mil

Details

  • Application
    Laboratories And Research On Isolation Boxes Or Bead And Sand Blasting Boxes
  • Color
    Black
  • Cuff Type
    8 in dia.
  • Hand Type
    Pair
  • Material
    Butyl
  • Product Line
    Butyl Glovebox
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 3011
  • UPC_NO
    883940165653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)